Specifications
Dimensions
- Belt Section Size3L, 4L, A
- Bore DiameterBushing Required
- Outside Diameter10.2500 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesQT
- Manufacturer Catalog Number20179566
- MaterialCast Iron
- Number Of Grooves1
- Product TypeV-Belt Pulleys
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)