1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
P24-8M-30-JA
P24-8M-30-JA
Mi Item #
13602164
MFR #
P24-8M-30-JA
Price
$204.75
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
CONTINENTAL P24-8M-30-JA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
P24-8M-30-JA
P24-8M-30-JA
Mi Item #
13602164
MFR #
P24-8M-30-JA
Mfr description
P24-8M-30-JA SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$204
.75
/pc
Add to Cart
Specifications
Dimensions
For Belt Width
30 mm
Pitch
8 mm
Details
Number Of
Teeth
24
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items