1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
P38-8M-85-SKL
P38-8M-85-SKL
Mi Item #
13602188
MFR #
P38-8M-85-SKL
Price
$351.00
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
CONTINENTAL P38-8M-85-SKL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
P38-8M-85-SKL
P38-8M-85-SKL
Mi Item #
13602188
MFR #
P38-8M-85-SKL
Mfr description
P38-8M-85-SKL SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$351
.00
/pc
Add to Cart
Specifications
Dimensions
For Belt Width
85 mm
Pitch
8 mm
Details
Number Of
Teeth
38
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items