1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
P44-8M-20-SDS
P44-8M-20-SDS
Mi Item #
13602193
MFR #
P44-8M-20-SDS
Price
$299.57
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
CONTINENTAL P44-8M-20-SDS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
P44-8M-20-SDS
P44-8M-20-SDS
Mi Item #
13602193
MFR #
P44-8M-20-SDS
Mfr description
P44-8M-20-SDS SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$299
.57
/pc
Add to Cart
Specifications
Dimensions
For Belt Width
20 mm
Pitch
8 mm
Details
Number Of
Teeth
44
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items