Motion
P28-14M-40-SK

CONTINENTAL
P28-14M-40-SK

28 Teeth
MI ITEM #13602227
MFR #P28-14M-40-SK
Price$322.32/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
P28-14M-40-SK

28 Teeth
MI ITEM #13602227
MFR #P28-14M-40-SK

Mfr description
P28-14M-40-SK SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.32/pc

Specifications

Dimensions

  • For Belt Width
    40 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)