Motion
P28-14M-55-SK

CONTINENTAL
P28-14M-55-SK

28 Teeth
Mi Item #13602228
MFR #P28-14M-55-SK
Price$379.21/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
P28-14M-55-SK

28 Teeth
Mi Item #13602228
MFR #P28-14M-55-SK

Mfr description
P28-14M-55-SK SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.21/pc

Specifications

Dimensions

  • For Belt Width
    55 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)