Motion
P29-14M-40-SK

CONTINENTAL
P29-14M-40-SK

29 Teeth
Mi Item #13602231
MFR #P29-14M-40-SK
Price$341.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
P29-14M-40-SK

29 Teeth
Mi Item #13602231
MFR #P29-14M-40-SK

Mfr description
P29-14M-40-SK SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.30/pc

Specifications

Dimensions

  • For Belt Width
    40 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)