Motion
P168-14M-115-M

CONTINENTAL
P168-14M-115-M

168 Teeth
Mi Item #13602325
MFR #P168-14M-115-M
Price$3,678.19/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
P168-14M-115-M

168 Teeth
Mi Item #13602325
MFR #P168-14M-115-M

Mfr description
P168-14M-115-M SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,678.19/pc

Specifications

Dimensions

  • For Belt Width
    115 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)