Motion
P216-14M-170-M

CONTINENTAL
P216-14M-170-M

216 Teeth
MI ITEM #13602335
MFR #P216-14M-170-M
Price$7,887.34/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
P216-14M-170-M

216 Teeth
MI ITEM #13602335
MFR #P216-14M-170-M

Mfr description
P216-14M-170-M SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,887.34/pc

Specifications

Dimensions

  • For Belt Width
    115 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)