Motion
P72-14M-85-3535

CONTINENTAL
P72-14M-85-3535

72 Teeth
Mi Item #13602549
MFR #P72-14M-85-3535
Price$1,360.80/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
P72-14M-85-3535

72 Teeth
Mi Item #13602549
MFR #P72-14M-85-3535

Mfr description
P72-14M-85-3535 TAPER LOCK SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,360.80/pc

Specifications

Dimensions

  • For Belt Width
    85 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    72
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)