1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
P72-14M-115-4545
72 Teeth
MI ITEM #
13602550
MFR #
P72-14M-115-4545
Price
$1,658.45
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
CONTINENTAL P72-14M-115-4545
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
P72-14M-115-4545
72 Teeth
MI ITEM #
13602550
MFR #
P72-14M-115-4545
Mfr description
P72-14M-115-4545 TAPER LOCK SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,658
.45
/pc
Add to Cart
Specifications
Dimensions
For Belt Width
115 mm
Pitch
14 mm
Details
Number Of
Teeth
72
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items