Motion
P80-14M-55-3020

CONTINENTAL
P80-14M-55-3020

80 Teeth
Mi Item #13602552
MFR #P80-14M-55-3020
Price$1,437.31/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
P80-14M-55-3020

80 Teeth
Mi Item #13602552
MFR #P80-14M-55-3020

Mfr description
P80-14M-55-3020 TAPER LOCK SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,437.31/pc

Specifications

Dimensions

  • For Belt Width
    55 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)