Motion
24XL037-1/4

CONTINENTAL
24XL037-1/4

24XL037-1/4
Mi Item #13602768
MFR #24XL037-1/4
Price$66.41/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
24XL037-1/4

24XL037-1/4
Mi Item #13602768
MFR #24XL037-1/4

Mfr description
24XL037-MPB (MIN1/4) TIMING SPCKT STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.41/pc

Specifications

Dimensions

  • For Belt Width
    0.3700 in
  • Pitch  
    0.2000 in

Details

  • Number Of Teeth  
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)