Motion
30XL037-5/16

CONTINENTAL
30XL037-5/16

30XL037-5/16
Mi Item #13602770
MFR #30XL037-5/16
Price$80.93/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
30XL037-5/16

30XL037-5/16
Mi Item #13602770
MFR #30XL037-5/16

Mfr description
30XL037-MPB (MIN5/16) TIMING SPCKT STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.93/pc

Specifications

Dimensions

  • For Belt Width
    0.3700 in
  • Pitch  
    0.2000 in

Details

  • Number Of Teeth  
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)