Motion
16H150-JA

CONTINENTAL
16H150-JA

16H150-JA
Mi Item #13602854
MFR #16H150-JA
Price$175.62/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
16H150-JA

16H150-JA
Mi Item #13602854
MFR #16H150-JA

Mfr description
16H150-JA SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.62/pc

Specifications

Dimensions

  • For Belt Width
    1.5000 in
  • Pitch  
    0.5000 in

Details

  • Number Of Teeth  
    16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)