Motion
1VP34-1/2

CONTINENTAL
1VP34-1/2

Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A Belt Section Size, 1/2 in Bore, 3.1500 in OD, Finished Bore, Cast Iron Material
Mi Item #13603113
MFR #1VP34-1/2
Price$89.84/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1VP34-1/2

Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A Belt Section Size, 1/2 in Bore, 3.1500 in OD, Finished Bore, Cast Iron Material
Mi Item #13603113
MFR #1VP34-1/2

Mfr description
1VP34-1/2 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.84/pc

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1/2 in
  • Outside Diameter
    3.1500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    20180394
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)