Motion
1VP44-1/2

CONTINENTAL
1VP44-1/2

Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A Belt Section Size, 1/2 in Bore, 4.1500 in OD, Finished Bore, Cast Iron Material
MI ITEM #13603125
MFR #1VP44-1/2
List Price$106.05/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1VP44-1/2

Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A Belt Section Size, 1/2 in Bore, 4.1500 in OD, Finished Bore, Cast Iron Material
MI ITEM #13603125
MFR #1VP44-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.05/pc for your price

Overview

Mfr description
1VP44-1/2 PULLEY

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
    1
  • Bore Type
    Finished Bore
  • Bore Diameter
    1/2 in
  • Outside Diameter
    4.1500 in
  • Series
    VP
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    20180406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text