Motion
1VP50-1 1/8

CONTINENTAL
1VP50-1 1/8

Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A, AX Belt Section Size, 1-1/8 in Bore, 4.7500 in OD, Finished Bore, Cast Iron Material
MI ITEM #13603136
MFR #1VP50-1 1/8
Price$165.69/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1VP50-1 1/8

Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A, AX Belt Section Size, 1-1/8 in Bore, 4.7500 in OD, Finished Bore, Cast Iron Material
MI ITEM #13603136
MFR #1VP50-1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$165.69/pc

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A, AX
  • Bore Diameter
    1-1/8 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    4.7500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    20180411
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VP

Overview

Mfr description
1VP50-1 1/8 PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text