Motion
1VP56-3/4

CONTINENTAL
1VP56-3/4

Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A, AX Belt Section Size, 3/4 in Bore, 5.3500 in OD, Finished Bore, Cast Iron Material
Mi Item #13603139
MFR #1VP56-3/4
Price$190.16/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1VP56-3/4

Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A, AX Belt Section Size, 3/4 in Bore, 5.3500 in OD, Finished Bore, Cast Iron Material
Mi Item #13603139
MFR #1VP56-3/4

Mfr description
1VP56-3/4 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.16/pc

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A, AX
  • Bore Diameter
    3/4 in
  • Keyway Size
    0.1875 in
  • Outside Diameter
    5.3500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    20180419
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)