1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
1VP62-1
Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A, AX Belt Section Size, 1 in Bore, 5.9500 in OD, Finished Bore, Cast Iron Material
MI ITEM #
13603152
MFR #
1VP62-1
Price
$272.95
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
CONTINENTAL 1VP62-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
1VP62-1
Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A, AX Belt Section Size, 1 in Bore, 5.9500 in OD, Finished Bore, Cast Iron Material
MI ITEM #
13603152
MFR #
1VP62-1
Mfr description
1VP62-1 PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$272
.95
/pc
Add to Cart
Specifications
Dimensions
Belt Section Size
3L, 4L, A, AX
Bore Diameter
1 in
Keyway Size
0.2500 in
Outside Diameter
5.9500 in
Details
Bore Type
Finished Bore
Manufacturer Catalog Number
20180429
Material
Cast Iron
Number Of Grooves
1
Series
VP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items