Motion
2VP56-1 5/8

CONTINENTAL
2VP56-1 5/8

Variable Pitch Pulley - VP Series, 2 Groove, 3L, 4L, A, AX Belt Section Size, 5/8 in Bore, 5.3500 in OD, Finished Bore, Cast Iron Material
Mi Item #13603201
MFR #2VP56-1 5/8
Price$336.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2VP56-1 5/8

Variable Pitch Pulley - VP Series, 2 Groove, 3L, 4L, A, AX Belt Section Size, 5/8 in Bore, 5.3500 in OD, Finished Bore, Cast Iron Material
Mi Item #13603201
MFR #2VP56-1 5/8

Mfr description
2VP56-1 5/8 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.30/pc

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A, AX
  • Bore Diameter
    5/8 in
  • Keyway Size
    0.3750 in
  • Outside Diameter
    5.3500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    20180477
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)