Motion
2VP62-1 3/8

CONTINENTAL
2VP62-1 3/8

Variable Pitch Pulley - VP Series, 2 Groove, 3L, 4L, A, AX Belt Section Size, 1-3/8 in Bore, 5.9500 in OD, Finished Bore, Cast Iron Material
Mi Item #13603212
MFR #2VP62-1 3/8
Price$429.91/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2VP62-1 3/8

Variable Pitch Pulley - VP Series, 2 Groove, 3L, 4L, A, AX Belt Section Size, 1-3/8 in Bore, 5.9500 in OD, Finished Bore, Cast Iron Material
Mi Item #13603212
MFR #2VP62-1 3/8

Mfr description
2VP62-1 3/8 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.91/pc

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A, AX
  • Bore Diameter
    1-3/8 in
  • Keyway Size
    0.3125 in
  • Outside Diameter
    5.9500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2VP62-1 3/8
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)