Motion
5V560-PS

CONTINENTAL
5V560-PS

Narrow Powerspan V-Belt - 5V, 5/8 in Top Width, 1 Strand, 56 in Nominal Outside Length, Smooth
MI ITEM #13604530
MFR #5V560-PS
Your Price$23.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5V560-PS

Narrow Powerspan V-Belt - 5V, 5/8 in Top Width, 1 Strand, 56 in Nominal Outside Length, Smooth
MI ITEM #13604530
MFR #5V560-PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.12/each(List $26.59)

Overview

Mfr description
5V560-PS POWERSPAN

Specifications

  • Section
    5V
  • Number Of Strands
    1
  • Nominal Outside Length
    56 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text