Motion
5V950-PS

CONTINENTAL
5V950-PS

Narrow Powerspan V-Belt - 5V, 5/8 in Top Width, 1 Strand, 95 in Nominal Outside Length, Smooth
MI ITEM #13604538
MFR #5V950-PS
List Price$44.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5V950-PS

Narrow Powerspan V-Belt - 5V, 5/8 in Top Width, 1 Strand, 95 in Nominal Outside Length, Smooth
MI ITEM #13604538
MFR #5V950-PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.36/each for your price

Overview

Mfr description
5V950-PS POWERSPAN

Specifications

  • Section
    5V
  • Number Of Strands
    1
  • Nominal Outside Length
    95 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text