Motion
8V1000-PS

CONTINENTAL
8V1000-PS

Narrow Powerspan V-Belt - 8V, 1 in Top Width, 1 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #13604615
MFR #8V1000-PS
List Price$90.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8V1000-PS

Narrow Powerspan V-Belt - 8V, 1 in Top Width, 1 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #13604615
MFR #8V1000-PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.65/each for your price

Overview

Mfr description
8V1000-PS POWERSPAN

Specifications

  • Section
    8V
  • Number Of Strands
    1
  • Nominal Outside Length
    100 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text