Motion
8V1250-PS

CONTINENTAL
8V1250-PS

Narrow Powerspan V-Belt - 8V, 1 in Top Width, 1 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #13604619
MFR #8V1250-PS
Price$121.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8V1250-PS

Narrow Powerspan V-Belt - 8V, 1 in Top Width, 1 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #13604619
MFR #8V1250-PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.33/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    125 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8V

Overview

Mfr description
8V1250-PS POWERSPAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought