Overview
Mfr description
AX54-PS POWERSPAN
Specifications
- SectionAX
- Number Of Strands1
- Nominal Outside Length56 in
- Cogged/SmoothCogged
- Top Width Per Strand1/2 in
- MaterialSynthetic Rubber - SBR
- Belt Height5/16 in
- Product TypeIndustrial V-Belts
- Cord MaterialPolyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data