Motion
BX123-PS

CONTINENTAL
BX123-PS

Classical Powerspan V-Belt - BX, 21/32 in Top Width, 1 Strand, 126 in Nominal Outside Length, Cogged
MI ITEM #13605075
MFR #BX123-PS
List Price$35.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
BX123-PS

Classical Powerspan V-Belt - BX, 21/32 in Top Width, 1 Strand, 126 in Nominal Outside Length, Cogged
MI ITEM #13605075
MFR #BX123-PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.86/each for your price

Overview

Mfr description
BX123-PS POWERSPAN

Specifications

  • Section
    BX
  • Number Of Strands
    1
  • Nominal Outside Length
    126 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought