Motion
CX144-PS

CONTINENTAL
CX144-PS

Classical Powerspan V-Belt - CX Section, 7/8 in Top Width, 1 Strand, 148 in Nominal Outside Length, Cogged
Mi Item #13605256
MFR #CX144-PS
Price$86.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CX144-PS

Classical Powerspan V-Belt - CX Section, 7/8 in Top Width, 1 Strand, 148 in Nominal Outside Length, Cogged
Mi Item #13605256
MFR #CX144-PS

Mfr description
CX144-PS POWERSPAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.18/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    148 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    CX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)