Motion
5L520 PS

CONTINENTAL
5L520 PS

FHP Powerspan V-Belt - 5L, 21/32 in Top Width, 1 Strand, 52 in Nominal Outside Length, Smooth
MI ITEM #13605417
MFR #5L520 PS
Your Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5L520 PS

FHP Powerspan V-Belt - 5L, 21/32 in Top Width, 1 Strand, 52 in Nominal Outside Length, Smooth
MI ITEM #13605417
MFR #5L520 PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.54/each(List $9.82)

Overview

Mfr description
5L520-PS POWERSPAN

Specifications

  • Section
    5L
  • Number Of Strands
    1
  • Nominal Outside Length
    52 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    3/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought