Motion
2400 8M PK 12

CONTINENTAL
2400 8M PK 12

Banded Belts - BX, EPDM Material
Mi Item #13605433
MFR #2400 8M PK 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2400 8M PK 12

Banded Belts - BX, EPDM Material
Mi Item #13605433
MFR #2400 8M PK 12

Mfr description
2400-R8M-PK12-AP SYNCHRORIB ADVANCE PRO
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    8 mm

Details

  • Belt Type
    8M
  • Color
    Black
  • Description
    6/BX108-A Conti VX Torque Team Advance
  • Material
    Chloroprene with Fiber
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)