Overview
Mfr description
A-0608-FBO4 45 DEG BSP FEMALE
Specifications
- Angle45 º
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama of America, Inc.
- Manufacturer Upc Number822353093016
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - 45º BSP O-Ring Female Swivel 60ºCone - A Series
- UPC_NO822353093016
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data