Motion
N60-12X48X25
N60-12X48X25
Mi Item #13605547
MFR #N60-12X48X25
Price$70.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N60-12X48X25
Mi Item #13605547
MFR #N60-12X48X25

Mfr description
N60-12X48X25 NEO 60 DURO 3/8"X48"X25'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.71/ft

Specifications

Dimensions

  • Length
    25 ft
  • Thickness
    0.3750 in, 9.52 mm
  • Weight
    296 lbs

Details

  • Color
    Black
  • Durometer
    55 to 65
  • Elongation at Break
    3
  • Product Type
    Packaging Handling
  • Temperature Range
    -20 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)