1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KURIYAMA OF AMERICA
RF75-04X48X50
RF75-04X48X50
MI ITEM #
13605562
MFR #
RF75-04X48X50
Price
$27.75
/ft
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Lightweight Belting
KURIYAMA OF AMERICA RF75-04X48X50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KURIYAMA OF AMERICA
RF75-04X48X50
RF75-04X48X50
MI ITEM #
13605562
MFR #
RF75-04X48X50
Mfr description
RF75-04X48X50 FABFIN RED SBR70
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$27
.75
/ft
Add to Cart
Specifications
Dimensions
Length
50 ft
Thickness
0.1250 in, 3.17 mm
Weight
211 lbs
Details
Color
Red
Durometer
65 to 75
Elongation at Break
1.5
Product Type
Packaging Handling
Temperature Range
-20 to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items