Motion
TR5HT-10
Hydraulic Hose - 1/2 in ID, 1750 psi Working Pressure, Polyester Cover
Mi Item #13605581
MFR #TR5HT-10
Price$17.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/2 in ID, 1750 psi Working Pressure, Polyester Cover
Mi Item #13605581
MFR #TR5HT-10

Mfr description
TR5HT-10 1/2" ID R5 HIGH TEMP BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.29/ft

Specifications

Dimensions

  • Hose Dash Size
    10
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    1750 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)