Overview
Mfr description
TR5HT-32 1 13/16" ID R5 HIGH TEMP BLUE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure350 psi
- Hose Covering MaterialPolyester
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data