Motion
20-1-5000-S

BOB DALE GLOVES
20-1-5000-S

Leather Drivers Impact Glove with Keystone Thumb - S or Size 7, Goatskin Grain Leather, Cut Resistant, White
MI ITEM #13606553
MFR #20-1-5000-S
Price$28.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-5000-S

Leather Drivers Impact Glove with Keystone Thumb - S or Size 7, Goatskin Grain Leather, Cut Resistant, White
MI ITEM #13606553
MFR #20-1-5000-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.23/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9 in

Details

  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    4
  • Back Material
    Goatskin Leather
  • Coating Coverage
    Uncoated
  • Color
    White
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Cut Resistant
  • Material
    Goatskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Material
    Goatskin
  • Series
    20-1-5000
  • Stitching Material
    Kevlar®
  • Thumb Style
    Keystone

Overview

Mfr description
20-1-5000-S PEARL GOATSKIN DRIVER
  • Grain goatskin palm & backhand; Cut-resistant lining; TPR backhand impact protection; Slip-on cuff; Shirred elastic wrist; Gunn cut w/keystone thumb; Stitched with Kevlar®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought