Motion
20-9-5005-X2L

BOB DALE GLOVES
20-9-5005-X2L

Leather Palm Glove - XXL or Size 11, Goatskin Grain Leather, Premium Grade, Thermal Lined, Black, Grey
MI ITEM #13606568
MFR #20-9-5005-X2L
Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-5005-X2L

Leather Palm Glove - XXL or Size 11, Goatskin Grain Leather, Premium Grade, Thermal Lined, Black, Grey
MI ITEM #13606568
MFR #20-9-5005-X2L

Mfr description
20-9-5005-X2L LINED PEARL GOATSKIN 5"
  • Grain goatskin palm & backhand; Cut-resistant lining; C100 Thinsulate™ insulation; TPR backhand impact protection; 5" split cowhide gauntlet cuff; Shirred elastic wrist; Gunn cut w/keystone thumb; Stitched with Kevlar®
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.27/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    14 in

Details

  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    4
  • Back Material
    Goatskin Leather
  • Coating Coverage
    Uncoated
  • Color
    Black, Grey
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Thermal
  • Material
    Goatskin Leather
  • Material Type
    Leather Palm Gloves
  • Palm Material
    Goatskin
  • Series
    20-9-5005
  • Stitching Material
    Kevlar®
  • Thumb Style
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)