Overview
Mfr description
2120L4 MULTI RIB
Specifications
- SectionL
- Overall Length212 in
- MaterialPolybutadiene Rubber
- Number Of Ribs4
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number2120L4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data