Motion
TLS1120-WHS
TLS1120-WHS PIG Quick Response Roof Leak Diverter with Hanging Straps
Mi Item #13606892
MFR #TLS1120-WHS
Price$194.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TLS1120-WHS PIG Quick Response Roof Leak Diverter with Hanging Straps
Mi Item #13606892
MFR #TLS1120-WHS

Mfr description
TLS1120-WHS PIG QUICK RESPONSE ROOF
  • Super easy installation
  • Multiple hanging points with tear-resistant brass grommets preserve the funnel shape & keep the dirverter tarp stable
  • Heavy-duty, vinyl-coated leak diverter tarp resists punctures, UV & mildew for a long life - can be reused over and over
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.10/each

Specifications

Dimensions

  • Length
    30 in
  • Weight
    4.5 lbs
  • Width
    30 in

Details

  • Attachment Type
    hanging straps
  • Color
    Translucent
  • Features & Benefits
    •Super easy installation •Multiple hanging points with tear-resistant brass grommets preserve the funnel shape & keep the dirverter tarp stable •Heavy-duty, vinyl-coated leak diverter tarp resists punctures, UV & mildew for a long life - can be reused over and over •No overfloweing, leaking or sagging: pinched coreners create a funnel to channel liquids to a drain or collection container •Extra-large drain opening and debris cage prevents clogs from crumbled ceiling tiles, drywall and roofing material •Easily connect the hose to the diverter tarp with inclulded quick-connect adapter •Clear, compact drawstring bag is easy to identify to grab for quick response to leaks •Flow rate of 3.33 gal per min when used with 1/2" ID hose •Start with clean, dry floor: includes 5 wrinagable, reusable PIG water absorbent mat that absorb nearly a quart of water each for cleaning up any leaks that may have hit the floor
  • Flow Rate
    3.33 gals per min
  • Includes
    30"x30" leak diverter tarp, four 60" adjustable hanging straps, .75" quick connect set, 10' drainage hose, 14"x17" clear drawstring bag, five 15"x19" water mats
  • Manufacturer Upc Number
    036226057368
  • Material
    PVC, Polyester
  • Product Type
    Leak Diverters
  • Shape
    square
  • UPC_NO
    036226057368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)