Motion
TLS1998-BK
TLS1998-BK PIG Magnetic Leak Diverter
Mi Item #13606894
MFR #TLS1998-BK
Price$472.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TLS1998-BK PIG Magnetic Leak Diverter
Mi Item #13606894
MFR #TLS1998-BK

Mfr description
TLS1998-BK MAGNETIC ROOF LEAK DIVERTER
  • Sewn in magnets allow for easy, fast deployment anywhere that metal is present
  • Magnets provide a customized fit in areas where traditional leak diverter tarps may be difficult to hang
  • Heavy-duty vinyl-coated tarp resists punctures, UV and mildew and lasts multiple deployments
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$472.18/each

Specifications

Dimensions

  • Length
    30 in
  • Weight
    1.54 lbs
  • Width
    30 in

Details

  • Attachment Type
    magnets
  • Color
    Black
  • Features & Benefits
    •Sewn in magnets allow for easy, fast deployment anywhere that metal is present •Magnets provide a customized fit in areas where traditional leak diverter tarps may be difficult to hang •Heavy-duty vinyl-coated tarp resists punctures, UV and mildew and lasts multiple deployments •Pnchced corners create a funnel to channel liquids to drain or collection container without overflowing or sagging; engineered with leakproof seams and connections •Diverter tarp can hold up to 50lbs or 6 gal using magnets alone •Grommets along the sides provide extra support in high-flow situations •Flow rate of 3.33 gal per min when used with a 1/2" ID hose •Hose (required), hanging straps (optional) and collection container (optional) sold separately
  • Flow Rate
    3.33 gals per min
  • Includes
    30"x30" leak diverter tarp, 1 hose replacement connector set
  • Manufacturer Upc Number
    036226058631
  • Material
    PVC, Polyester
  • Product Type
    Leak Diverters
  • Shape
    square
  • UPC_NO
    036226058631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)