Motion
TLS1998-YW
TLS1998-YW PIG Magnetic Leak Diverter
MI ITEM #13606896
MFR #TLS1998-YW
List Price$472.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TLS1998-YW PIG Magnetic Leak Diverter
MI ITEM #13606896
MFR #TLS1998-YW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$472.18/each for your price

Overview

Mfr description
TLS1998-YW MAGNETIC ROOF LEAK DIVERTER
  • Sewn in magnets allow for easy, fast deployment anywhere that metal is present
  • Magnets provide a customized fit in areas where traditional leak diverter tarps may be difficult to hang
  • Heavy-duty vinyl-coated tarp resists punctures, UV and mildew and lasts multiple deployments
  • Pnchced corners create a funnel to channel liquids to drain or collection container without overflowing or sagging; engineered with leakproof seams and connections
  • Diverter tarp can hold up to 50lbs or 6 gal using magnets alone
  • Grommets along the sides provide extra support in high-flow situations
  • Flow rate of 3.33 gal per min when used with a 1/2" ID hose
  • Hose (required), hanging straps (optional) and collection container (optional) sold separately

Specifications

  • Manufacturer Upc Number
    036226058655
  • Shape
    square
  • Features & Benefits
    •Sewn in magnets allow for easy, fast deployment anywhere that metal is present •Magnets provide a customized fit in areas where traditional leak diverter tarps may be difficult to hang •Heavy-duty vinyl-coated tarp resists punctures, UV and mildew and lasts multiple deployments •Pnchced corners create a funnel to channel liquids to drain or collection container without overflowing or sagging; engineered with leakproof seams and connections •Diverter tarp can hold up to 50lbs or 6 gal using magnets alone •Grommets along the sides provide extra support in high-flow situations •Flow rate of 3.33 gal per min when used with a 1/2" ID hose •Hose (required), hanging straps (optional) and collection container (optional) sold separately
  • Length
    30 in
  • Width
    30 in
  • Color
    Yellow
  • Material
    PVC, Polyester
  • Flow Rate
    3.33 gals per min
  • UPC_NO
    036226058655
  • Attachment Type
    magnets
  • Includes
    30"x30" leak diverter tarp, 1 hose replacement connector set
  • Weight
    1.54 lbs
  • Product Type
    Leak Diverters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought