Motion
TLS820-BK
TLS820-BK PIG High Reach Leak Diverter
MI ITEM #13606900
MFR #TLS820-BK
Price$706.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TLS820-BK PIG High Reach Leak Diverter
MI ITEM #13606900
MFR #TLS820-BK

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$706.48/each

Specifications

Dimensions

  • Height
    12 in
  • Length
    35 in
  • Width
    27 in

Details

  • Attachment Type
    hanging straps
  • Color
    Black
  • Flow Rate
    3.33 gals per min
  • Includes
    35"x27"x12" leak diverter tarp, Telescoping pole adjustable from 4'2' to 9', 10' clear drainage hose, five 1/2"x12" velcro straps, black ring, four metal rods, hardware kit
  • Manufacturer Upc Number
    036226060818
  • Material
    10 oz revinforced PVC
  • Product Type
    Leak Diverters
  • Shape
    rectangle
  • UPC_NO
    036226060818

Overview

Mfr description
TLS820-BK HIGH REACH ROOF LEAK DIVERTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought