1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
21310EXQW33KC3
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 27 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13606942
MFR #
21310EXQW33KC3
List Price
$387.14
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
NACHI AMERICA INC 21310EXQW33KC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
21310EXQW33KC3
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 27 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13606942
MFR #
21310EXQW33KC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$387.14
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
21310EXQW33KC3 SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
50 mm
Outside Diameter
110 mm
Overall Width
27 mm
Closure Type
Open
Series
213
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought