Specifications
Dimensions
- Glove SizeM or Size 8
- Length8.50 in
Details
- ApplicationGeneral Purpose
- Coating CoveragePalm
- Coating MaterialNitrile
- Country of OriginLK
- Harmonization Code3926.20.10.50
- Lining MaterialNylon
- Manufacturer Upc Number731791173177
- MaterialNylon
- Material TypeKnit Gloves - Coated
- Protection TypeGeneral Protection
- UPC_NO731791173177
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)