Motion
30-1005/S
30-1005/S
MI ITEM #13617565
MFR #30-1005/S
Price$6.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30-1005/S
MI ITEM #13617565
MFR #30-1005/S

Mfr description
30-1005/S RPET NYLON LINE, BIO-DEGRD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.29/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    8.00 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm
  • Coating Material
    Nitrile
  • Color
    Black, Grey
  • Country of Origin
    LK
  • Harmonization Code
    3926.20.10.50
  • Lining Material
    Nylon
  • Manufacturer Upc Number
    731791173160
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • UPC_NO
    731791173160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)