Specifications
Dimensions
- Glove SizeXL or Size 10
- Length9.50 in
Details
- ApplicationGeneral Purpose
- Coating CoveragePalm
- Coating MaterialNitrile
- Country of OriginLK
- Harmonization Code3926.20.10.50
- Lining MaterialNylon
- Manufacturer Upc Number731791173191
- MaterialNylon
- Material TypeKnit Gloves - Coated
- Protection TypeGeneral Protection
- UPC_NO731791173191
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)