Overview
Mfr description
30-1005/XS RPET NYLON LINE, BIO-DEGRD
Specifications
- Glove SizeXS or Size 6
- MaterialNylon
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm
- Lining MaterialNylon
- Protection TypeGeneral Protection
- ApplicationGeneral Purpose
- Coating MaterialNitrile
- Length
- Manufacturer Upc Number731791173153
- Harmonization Code3926.20.10.50
- UPC_NO731791173153
- Country of OriginLK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data