Motion
3277DK/10
Majestic Gloves Diposable Medical Exam Glove - L Size, Nitrile, 8.0 mil Thick, Black Color
Mi Item #13617569
MFR #3277DK/10
Price$26.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Majestic Gloves Diposable Medical Exam Glove - L Size, Nitrile, 8.0 mil Thick, Black Color
Mi Item #13617569
MFR #3277DK/10

Mfr description
3277DK/10 8MIL DMND GRP NTRLE, PF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.67/each

Specifications

Dimensions

  • Glove Size
    L
  • Thickness
    8.0 mil

Details

  • Color
    Black
  • Food Grade
    No
  • Grade
    Exam
  • Grip Pattern
    Diamond
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Exam Grade Disposable Glove
  • UPC_NO
    731791173924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)