Motion
35-5465/M
Majestic Glove Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Korplex Liner
MI ITEM #13617580
MFR #35-5465/M
Price$23.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Majestic Glove Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Korplex Liner
MI ITEM #13617580
MFR #35-5465/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.72/each

Specifications

Dimensions

  • Glove Size
    Medium
  • Length
    9.70 in

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    3
  • Country of Origin
    PK
  • Harmonization Code
    3926.20.10.50
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Korplex
  • Manufacturer Upc Number
    731791173061
  • Material
    Korplex Knit, TPR, Foam Nitrile
  • UPC_NO
    731791173061

Overview

Mfr description
35-5465/M 18G KORPLEX, F.NTRL, TPR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought